Shop BALDWIN FILTERS
See all product information
Create Account
Spin-On, 7/8" Thread , 4-3/8" L
- Mfr # BT264
- Zoro # G5625383
product price:Â
$
20.59
/ea
Key Features
For Use With
Caterpillar Engines, Equipment
Filter Design
Spin-On
Thread Size - Automotive Filters
7/8"
Outside Dia.
3 11/16 in
Micron Rating
18 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT264
- Zoro #
- G5625383
- UPC #
- 791440003255
- Country of Origin
- United States
- For Use With
- Caterpillar Engines, Equipment
- Filter Design
- Spin-On
- Micron Rating
- 18 micron
- Includes
- 8 psid Bypass Valve, Anti-Drainback Valve
- Fluid Type - Automotive Filters
- Oil
- Item
- Oil Filter
- Description/Special Features
- Full-Flow Lube Spin-on
- Compatible Vehicle Make
- Caterpillar
- Compatible Vehicle Type
- Buses, Trucks
- Media Material
- Cellulose
- Product Type
- Oil Filter
- Absolute Filter Rating
- 40 micron
- Compatible Fluid Type
- Oil
- Nominal Filter Rating
- 18 micron
- Fit Type
- Vehicle Specific
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Flow Type
- Full Flow
- Standards
- ISO 9001:2015
- Baldwin Interchange
- BT264
Dimensions
- Thread Size - Automotive Filters
- 7/8"
- Outside Dia.
- 3 11/16 in
- Width
- 3 11/16 in
- Height
- 4-3/8"
- Thread Size
- 7/8"-14
- Overall Height
- 4 3/8 in
- Outside Diameter
- 3 11/16 in
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 4-3/8 In., Length 4 3/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 8 psid Bypass Valve, Anti-Drainback Valve, For Use With Caterpillar Engines, Equipment, Thread Size 7/8 In.-14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.