Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sponge Gasket, Gasket, G501-AF

  • Mfr # G501-AF

  • Zoro # G2351767


product price: $8.89
/ea

Key Features

Material
Sponge
Height
1/2 in
Inside Dia.
12 7/8 in
Outside Dia.
13 41/64 in
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G501-AF
Zoro #
G2351767
UPC #
791440033832
Country of Origin
United States

Dimensions

Height
1/2 in
Inside Dia.
12 7/8 in
Outside Dia.
13 41/64 in
Width
1/2 in
Outside Diameter
13 41/64 in
Inside Diameter
12 7/8 in

Details

Material
Sponge
Item
Gasket
Product Type
Gasket
Compatible Product Type
Air Filter

Description

Gasket, Outside Dia. 13 41/64 in, Material Sponge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.