Zoro Homepage

Sponge O-Ring, O-Ring, G37-AF

  • Mfr # G37-AF

  • Zoro # G2352141


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Inside Dia.
11 3/8 in
Outside Dia.
12 in
Height
5/16 in
Material
Sponge
Outside Diameter
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G37-AF
Zoro #
G2352141
UPC #
791440034167
Country of Origin
United States

Dimensions

Inside Dia.
11 3/8 in
Outside Dia.
12 in
Height
5/16 in
Outside Diameter
12 in
Inside Diameter
11 3/8 in

Details

Item
O-Ring
Material
Sponge

Description

O-Ring, Outside Dia. 12 in, Material Sponge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.