Steel-Buna N Dyna-Seal, Seal, ES1030

  • Mfr # ES1030

  • Zoro # G2738626


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Height
5/64 in
Inside Dia.
5/8 in
Outside Dia.
1 3/16 in
Material
Buna-N and Steel
Inside Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES1030
Zoro #
G2738626
UPC #
791440033238
Country of Origin
United States

Dimensions

Height
5/64 in
Inside Dia.
5/8 in
Outside Dia.
1 3/16 in
Inside Diameter
5/8 in
Outside Diameter
1 3/16 in

Details

Item
Seal
Material
Buna-N and Steel

Description

Seal, Outside Dia. 1 3/16 in, Material Buna-N and Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.