Zoro Homepage

Storage Tank Base/Fuel Filter

  • Mfr # BF914

  • Zoro # G1476352


product price: $60.19
/ea

Key Features

Filter Design
Spin-On
Description/Special Features
Filter Base, Spin-on for Fuel Storage Tank
Includes
BF915 Fuel Filter, FB1307 Base
Height
7 7/16 in
Standards
ISO 9001:2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF914
Zoro #
G1476352
UPC #
791440010048
Country of Origin
United States

Dimensions

Height
7 7/16 in
Thread Size
1-12
Overall Height
7 7/16 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Description/Special Features
Filter Base, Spin-on for Fuel Storage Tank
Includes
BF915 Fuel Filter, FB1307 Base
Item
Fuel Filter
Standards
ISO 9001:2015
Type
Storage Tank Base/Fuel Filter
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Compatible Vehicle Type
Buses, Trucks
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
BF914

Description

Fuel Filter, Filter Design Spin-On, Filter Base, Spin-On for Fuel Storage Tank, Height 7 7/16 in, Includes BF915 Fuel Filter, FB1307 Base, Thread Size 1-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.