Zoro Homepage

Transmission Filter, 1-11/16 x 4-3/16 In

  • Mfr # PT461

  • Zoro # G9521127


product price: $21.49
/ea

Key Features

Filter Design
Cartridge
Height
4 3/16 in
Includes
20 psid By-Pass Valve, End Seal Attached, Gasket
Length
4 3/16 in
Fluid Type
Transmission
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT461
Zoro #
G9521127
UPC #
791440005402
Country of Origin
United States

Dimensions

Height
4 3/16 in
Length
4 3/16 in
Outside Dia.
1 11/16 in
Width
1 11/16 in
Inside Dia.
1 1/32 in
Outside Diameter
1 11/16 in
Overall Height
4 3/16 in
Overall Width
1 11/16 in
Overall Length
4 3/16 in
Inside Diameter
1 1/16 in

Details

Item
Transmission Filter
Filter Design
Cartridge
Includes
20 psid By-Pass Valve, End Seal Attached, Gasket
Fluid Type
Transmission
Micron Rating
20
Description/Special Features
Transmission Element
For Use With
Allis Chalmers, Clark, International, Minneapolis-Moline, Oliver Equipment
Absolute Filter Rating
20 micron
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
PT461

Description

Transmission Fluid Filter, Filter Design Cartridge, Transmission Element, Micron Rating 20, Height 4 3/16 in, Length 4 3/16 in, Width 1 11/16 in, Outside Dia. 1 11/16 in, Inside Dia. 1 1/32 in, Includes 20 psid By-Pass Valve, End Seal Attached, Gasket, For Use With Allis Chalmers, Clark, International, Minneapolis-Moline, Oliver Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.