Zoro Homepage

Transmission Filter, 10-19/32" L, 2-1/8" H

  • Mfr # 18139

  • Zoro # G7508171


product price: $20.99
/ea

Key Features

Filter Design
Cartridge
Height
2 1/8 in
Includes
Pan Gasket
Length
10 19/32 in
Fluid Type
Transmission
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18139
Zoro #
G7508171
UPC #
00791440030015
Country of Origin
China

Dimensions

Height
2 1/8 in
Length
10 19/32 in
Width
6 13/16 in
Thread Size - Automotive Filters
1"
Thread Size
1"
Overall Length
10 5/8 in
Overall Height
2 1/8 in
Overall Width
6 13/16 in

Details

Item
Transmission Filter
Filter Design
Cartridge
Includes
Pan Gasket
Fluid Type
Transmission
Description/Special Features
Transmission Element
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
18139

Description

Transmission Fluid Filter, Filter Design Cartridge, Transmission Element, Height 2 1/8 in, Length 10 19/32 in, Width 6 13/16 in, Includes Pan Gasket, Thread Size 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.