Zoro Homepage

Transmission Filter, 11-1/16" L

  • Mfr # 20028

  • Zoro # G7660814


product price: $53.39
/ea

Key Features

Filter Design
In-Line
Height
2 1/4 in
Includes
O-Ring, Pan Gasket
Length
11 1/16 in
Fluid Type
Transmission
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20028
Zoro #
G7660814
UPC #
791440110038
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 1/4 in
Length
11 1/16 in
Width
9 15/32 in
Overall Width
9 1/2 in
Overall Height
2 1/4 in
Overall Length
11 1/16 in

Details

Item
Transmission Filter
Filter Design
In-Line
Includes
O-Ring, Pan Gasket
Fluid Type
Transmission
Description/Special Features
(19) Bolt Holes
Fit Type
Vehicle Specific
Compatible Vehicle Make
Ford
Compatible Fluid Type
Transmission Fluid
Product Type
Transmission Filter
Standards
ISO 9001:2015
Compatible Vehicle Type
Trucks, Passenger Vehicles
Baldwin Interchange
20028

Description

Transmission Fluid Filter, Filter Design In-Line, (19) Bolt Holes, Height 2 1/4 in, Length 11 1/16 in, Width 9 15/32 in, Includes O-Ring, Pan Gasket, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.