Zoro Homepage

Transmission Filter, 13-13/32" L

  • Mfr # 20006

  • Zoro # G7507849


product price: $23.69
/ea

Key Features

Filter Design
Cartridge
Height
1 9/32 in
Length
13 13/32 in
Fluid Type
Transmission
Width
6 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20006
Zoro #
G7507849
UPC #
00791440077782
Country of Origin
China

Dimensions

Height
1 9/32 in
Length
13 13/32 in
Width
6 21/32 in
Overall Width
6 11/16 in
Overall Length
13 7/16 in
Overall Height
1 5/16 in

Details

Item
Transmission Filter
Filter Design
Cartridge
Fluid Type
Transmission
Description/Special Features
Transmission Filter
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
20006

Description

Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 1 9/32 in, Length 13 13/32 in, Width 6 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.