Zoro Homepage

Transmission Filter, 2-7/8 x 8-7/16 In

  • Mfr # S16-1

  • Zoro # G5668801


product price: $38.29
/ea

Key Features

Filter Design
Cartridge
Height
8 7/16 in
Includes
(2) End Seals, (2) O-Rings, Cork Gasket, Metal Washer, Screen Reinforced Pleats
Length
8 7/16 in
Fluid Type
Transmission
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S16-1
Zoro #
G5668801
UPC #
791440000209
Country of Origin
United States

Dimensions

Height
8 7/16 in
Length
8 7/16 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Inside Dia.
1 3/16 in
Overall Height
8 7/16 in
Inside Diameter
1 3/16 in
Overall Width
2 7/8 in
Outside Diameter
2 7/8 in
Overall Length
8 7/16 in

Details

Item
Transmission Filter
Filter Design
Cartridge
Includes
(2) End Seals, (2) O-Rings, Cork Gasket, Metal Washer, Screen Reinforced Pleats
Fluid Type
Transmission
Micron Rating
45
Description/Special Features
Transmission Element with Screen Reinforced Pleats
For Use With
Allison Transmissions
Compatible Fluid Type
Transmission Fluid
Absolute Filter Rating
45 micron
Baldwin Interchange
S16-1

Description

Transmission Fluid Filter, Filter Design Cartridge, Transmission Element with Screen Reinforced Pleats, Micron Rating 45, Height 8 7/16 in, Length 8 7/16 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 1 3/16 in, Includes (2) End Seals, (2) O-Rings, Cork Gasket, Metal Washer, Screen Reinforced Pleats, For Use With Allison Transmissions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.