Transmission Filter, 3-11/16 x 5-9/16 In
Mfr # BT8316MPG
Zoro # G1715646
product price: $78.79
/ea
Free Shipping & Returns
Key Features
Filter Design
Spin-On
Height
5 9/16 in
Includes
Furnished Gasket
Length
5 9/16 in
Fluid Type
Transmission
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT8316MPG
Zoro #
G1715646
UPC #
791440038905
Country of Origin
United States
Dimensions
Height
5 9/16 in
Length
5 9/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Thread Size - Automotive Filters
1-1/2"
Thread Size
1 1/2"-16
Overall Height
5 9/16 in
Outside Diameter
3 11/16 in
Details
Item
Transmission Filter
Filter Design
Spin-On
Includes
Furnished Gasket
Fluid Type
Transmission
Description/Special Features
Maximum Performance Glass Transmission Spin-on
For Use With
Allison Transmissions
Product Type
Transmission Filter
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Heavy Duty Trucks
Compatible Vehicle Make
Allison
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Compatible Fluid Type
Transmission Fluid
Standards
ISO 9001:2015
Absolute Filter Rating
5 micron
Baldwin Interchange
BT8316MPG
Description
Transmission Fluid Filter, Filter Design Spin-On, Maximum Performance Glass Transmission Spin-on, Height 5 9/16 in, Length 5 9/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Furnished Gasket, For Use With Allison Transmissions, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.