Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmission Filter, 3-11/16 x 6-5/8 In

  • Mfr # BT8504

  • Zoro # G4465413


product price: $19.99
/ea

Key Features

Filter Design
Spin-On
Height
6 5/8 in
Includes
8 psid Bypass Valve, G381-A Integral Gasket
Length
6 5/8 in
Fluid Type
Transmission
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8504
Zoro #
G4465413
UPC #
791440063174
Country of Origin
United States

Dimensions

Height
6 5/8 in
Length
6 5/8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Thread Size - Automotive Filters
1-1/8"
Thread Size
1 1/8"-16
Outside Diameter
3 11/16 in
Overall Height
6 5/8 in

Details

Item
Transmission Filter
Filter Design
Spin-On
Includes
8 psid Bypass Valve, G381-A Integral Gasket
Fluid Type
Transmission
Micron Rating
18
Description/Special Features
Transmission Spin-on
For Use With
Ford, New Holland Tractors
Product Type
Transmission Filter
Media Material
Cellulose
Nominal Filter Rating
18 micron
Compatible Vehicle Make
Ford, New Holland
Standards
ISO 9001:2015
Absolute Filter Rating
40 micron
Compatible Vehicle Type
Buses, Heavy Duty Trucks
Fit Type
Vehicle Specific
Compatible Fluid Type
Transmission Fluid
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
BT8504

Description

Transmission Fluid Filter, Filter Design Spin-On, Transmission Spin-on, Micron Rating 18, Height 6 5/8 in, Length 6 5/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 8 psid Bypass Valve, G381-A Integral Gasket, For Use With Ford, New Holland Tractors, Thread Size 1 1/8 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.