Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmission Filter, 3-1/32 x 5-1/2 In

  • Mfr # BT9402

  • Zoro # G5597575


product price: $68.57
/ea

Key Features

Filter Design
Spin-On
Height
5 1/2 in
Includes
50 psid Bypass Valve, Integral Gasket
Length
5 1/2 in
Fluid Type
Transmission
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT9402
Zoro #
G5597575
UPC #
791440082144
Country of Origin
United States

Dimensions

Height
5 1/2 in
Length
5 1/2 in
Outside Dia.
3 1/32 in
Width
3 1/32 in
Thread Size - Automotive Filters
13/16"
Outside Diameter
3 1/16 in
Overall Height
5 1/2 in
Thread Size
13/16"-16

Details

Item
Transmission Filter
Filter Design
Spin-On
Includes
50 psid Bypass Valve, Integral Gasket
Fluid Type
Transmission
Micron Rating
18
Description/Special Features
Transmission Spin-on
For Use With
Case, New Holland Equipment
Media Material
Cellulose
Product Type
Transmission Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Heavy Duty Trucks
Absolute Filter Rating
40 micron
Fit Type
Vehicle Specific
Nominal Filter Rating
18 micron
Compatible Fluid Type
Transmission Fluid
Standards
ISO 9001:2015
Compatible Vehicle Make
Case IH, New Holland
Baldwin Interchange
BT9402

Description

Transmission Fluid Filter, Filter Design Spin-On, Transmission Spin-on, Micron Rating 18, Height 5 1/2 in, Length 5 1/2 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes 50 psid Bypass Valve, Integral Gasket, For Use With Case, New Holland Equipment, Thread Size 13/16 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.