Zoro Homepage

Transmission Filter, 3-23/32 x 3-5/16 In

  • Mfr # BT9456

  • Zoro # G5393507


product price: $19.49
/ea

Key Features

Filter Design
Spin-On
Height
3 5/16 in
Includes
30 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket
Length
3 5/16 in
Fluid Type
Transmission
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT9456
Zoro #
G5393507
UPC #
791440091702
Country of Origin
United States

Dimensions

Height
3 5/16 in
Length
3 5/16 in
Outside Dia.
3 23/32 in
Width
3 23/32 in
Thread Size - Automotive Filters
1"
Overall Length
3 5/16 in
Outside Diameter
3 3/4 in
Thread Size
1"
Overall Width
3 3/4 in
Overall Height
3 5/16 in

Details

Item
Transmission Filter
Filter Design
Spin-On
Includes
30 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket
Fluid Type
Transmission
Micron Rating
20
Description/Special Features
Transmission Spin-on
For Use With
J.C. Bamford Equipment
Absolute Filter Rating
20 micron
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
BT9456

Description

Transmission Fluid Filter, Filter Design Spin-On, Transmission Spin-on, Micron Rating 20, Height 3 5/16 in, Length 3 5/16 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Includes 30 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket, For Use With J.C. Bamford Equipment, Thread Size 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.