Transmission Filter, 3-7/16 x 5-11/16 In
Mfr # PT549
Zoro # G3412561
product price: $14.69
/eaKey Features
Filter Design
Cartridge
Height
5 11/16 in
Includes
Attached Gasket, G402 Furnished Gasket
Length
5 11/16 in
Fluid Type
Transmission
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT549
Zoro #
G3412561
UPC #
791440006331
Country of Origin
Mexico
Dimensions
Height
5 11/16 in
Length
5 11/16 in
Outside Dia.
3 7/16 in
Width
3 7/16 in
Inside Dia.
1 3/16 in
Overall Height
5 11/16 in
Outside Diameter
3 7/16 in
Inside Diameter
1 3/16 in
Details
Item
Transmission Fluid Filter
Filter Design
Cartridge
Includes
Attached Gasket, G402 Furnished Gasket
Fluid Type
Transmission
Micron Rating
5
Description/Special Features
Transmission Element
For Use With
Allis Chalmers, Case, Fiat-Allis, Ford, Galion, International, John Deere, Massey Ferguson, Owatonna Equipment
Compatible Vehicle Make
Allis-Chalmers, Case IH, Fiat, Ford, Galion, Navistar, John Deere, Massey Ferguson, Owatonna
Nominal Filter Rating
23 micron
Media Material
Cellulose
Absolute Filter Rating
45 micron
Standards
ISO 9001:2015
Product Type
Transmission Filter
Compatible Fluid Type
Transmission Fluid
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
PT549
Description
Transmission Fluid Filter, Filter Design Cartridge, Transmission Element, Micron Rating 5, Height 5 11/16 in, Length 5 11/16 in, Width 3 7/16 in, Outside Dia. 3 7/16 in, Inside Dia. 1 3/16 in, Includes Attached Gasket, G402 Furnished Gasket, For Use With Allis Chalmers, Case, Fiat-Allis, Ford, Galion, International, John Deere, Massey Ferguson, Owatonna Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.