Transmission Filter, 3 x 7-23/32 In
Mfr # PT265
Zoro # G9524803
product price: $32.19
/eaKey Features
Filter Design
Cartridge
Height
7 23/32 in
Includes
(2) End Seals Attached, (3) Gaskets Included
Length
7 23/32 in
Fluid Type
Transmission
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT265
Zoro #
G9524803
UPC #
791440003262
Country of Origin
United States
Dimensions
Height
7 23/32 in
Length
7 23/32 in
Outside Dia.
3 in
Width
3 in
Inside Dia.
1 1/16 in
Overall Width
3 in
Inside Diameter
1 1/16 in
Overall Length
7 3/4 in
Overall Height
7 3/4 in
Outside Diameter
3 in
Details
Item
Transmission Fluid Filter
Filter Design
Cartridge
Includes
(2) End Seals Attached, (3) Gaskets Included
Fluid Type
Transmission
Micron Rating
20
Description/Special Features
Transmission Element
For Use With
Allis Chalmers, Fiat-Allis Equipment
Compatible Fluid Type
Transmission Fluid
Absolute Filter Rating
20 micron
Baldwin Interchange
PT265
Description
Transmission Fluid Filter, Filter Design Cartridge, Transmission Element, Micron Rating 20, Height 7 23/32 in, Length 7 23/32 in, Width 3 in, Outside Dia. 3 in, Inside Dia. 1 1/16 in, Includes (2) End Seals Attached, (3) Gaskets Included, For Use With Allis Chalmers, Fiat-Allis Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.