Transmission Filter, 4-1/2 x 7-3/8 In
Mfr # PT298-10
Zoro # G5623125
product price: $47.49
/eaKey Features
Filter Design
Cartridge
Height
7 3/8 in
Includes
(2) I. Gaskets
Length
7 3/8 in
Fluid Type
Transmission
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT298-10
Zoro #
G5623125
UPC #
791440003620
Country of Origin
United States
Dimensions
Height
7 3/8 in
Length
7 3/8 in
Outside Dia.
4 1/2 in
Width
4 1/2 in
Inside Dia.
2 1/4 in
Overall Length
7 3/8 in
Overall Width
4 1/2 in
Inside Diameter
2 1/4 in
Outside Diameter
4 1/2 in
Overall Height
7 3/8 in
Details
Item
Transmission Filter
Filter Design
Cartridge
Includes
(2) I. Gaskets
Fluid Type
Transmission
Micron Rating
5
Description/Special Features
Transmission Element
For Use With
Gomaco Paving Equipment
Compatible Fluid Type
Transmission Fluid
Absolute Filter Rating
5 micron
Baldwin Interchange
PT298-10
Description
Transmission Fluid Filter, Filter Design Cartridge, Transmission Element, Micron Rating 5, Height 7 3/8 in, Length 7 3/8 in, Width 4 1/2 in, Outside Dia. 4 1/2 in, Inside Dia. 2 1/4 in, Includes (2) I. Gaskets, For Use With Gomaco Paving Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.