Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmission Filter, 4-17/32 x 9-1/16 In

  • Mfr # PT275

  • Zoro # G0915652


product price: $29.15
/ea

Key Features

Filter Design
Cartridge
Height
9 1/16 in
Includes
Attached End Seals, Attached Grommet
Length
9 1/16 in
Fluid Type
Transmission
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT275
Zoro #
G0915652
UPC #
791440003361
Country of Origin
Mexico

Dimensions

Height
9 1/16 in
Length
9 1/16 in
Outside Dia.
4 17/32 in
Width
4 17/32 in
Inside Dia.
1/2 in
Outside Diameter
4 9/16 in
Overall Height
9 1/16 in
Inside Diameter
1/2 in

Details

Item
Transmission Filter
Filter Design
Cartridge
Includes
Attached End Seals, Attached Grommet
Fluid Type
Transmission
Micron Rating
20
Description/Special Features
Transmission Element
For Use With
PT275 FWD, Racine, Wagner, Yale & Towne EquipmentPT275-10 Dresser, International, Racine Equipment
Product Type
Transmission Filter
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
FWD, Racine, Wagner, Yale & Towne
Nominal Filter Rating
20 micron
Compatible Fluid Type
Transmission Fluid
Standards
ISO 9001:2015
Absolute Filter Rating
45 micron
Fleetguard
HF6062
Baldwin Interchange
PT275

Description

Transmission Fluid Filter, Filter Design Cartridge, Transmission Element, Micron Rating 20, Height 9 1/16 in, Length 9 1/16 in, Width 4 17/32 in, Outside Dia. 4 17/32 in, Inside Dia. 1/2 in, Includes Attached End Seals, Attached Grommet, For Use With PT275 FWD, Racine, Wagner, Yale & Towne EquipmentPT275-10 Dresser, International, Racine Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.