Zoro Homepage

Transmission Filter, 4-29/32 x 2-1/16 In

  • Mfr # 18267

  • Zoro # G5577451


product price: $24.55
/ea

Key Features

Filter Design
Cartridge
Height
2 1/16 in
Includes
Pan Gasket Included
Length
7 in
Fluid Type
Transmission
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18267
Zoro #
G5577451
UPC #
791440060456
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 1/16 in
Length
7 in
Width
4 29/32 in
Overall Width
4 15/16 in
Overall Height
2 1/16 in
Overall Length
7 in

Details

Item
Transmission Filter
Filter Design
Cartridge
Includes
Pan Gasket Included
Fluid Type
Transmission
Description/Special Features
Transmission Filter
For Use With
Ford, Mazda Automotive with 4F27E, J39A Transmissions
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
18267

Description

Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 2 1/16 in, Length 7 in, Width 4 29/32 in, Includes Pan Gasket Included, For Use With Ford, Mazda Automotive with 4F27E, J39A Transmissions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.