Transmission Filter, 5-15/16 x 1-3/4 In
Mfr # 20012
Zoro # G5568157
product price: $24.49
/eaKey Features
Filter Design
Cartridge
Height
1 3/4 in
Includes
Pan Gasket
Length
10 7/8 in
Fluid Type
Transmission
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20012
Zoro #
G5568157
UPC #
791440077850
Country of Origin
Taiwan, Province of China
Dimensions
Height
1 3/4 in
Length
10 7/8 in
Width
5 15/16 in
Overall Length
10 7/8 in
Overall Width
5 15/16 in
Overall Height
1 3/4 in
Details
Item
Transmission Filter
Filter Design
Cartridge
Includes
Pan Gasket
Fluid Type
Transmission
Description/Special Features
Transmission Filter
For Use With
1998-2001 Mitsubishi Montero, 1999-2002 Montero Sport with V5A517 Transmission (FWD, 5 Spd)
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
20012
Description
Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 1 3/4 in, Length 10 7/8 in, Width 5 15/16 in, Includes Pan Gasket, For Use With 1998-2001 Mitsubishi Montero, 1999-2002 Montero Sport with V5A517 Transmission (FWD, 5 Spd)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.