Zoro Homepage

Transmission Filter, 5-15/16 x 1-3/4 In

  • Mfr # 20013

  • Zoro # G5663174


product price: $38.59
/ea

Key Features

Filter Design
Cartridge
Height
1 3/4 in
Includes
Pan Gasket
Length
11 19/32 in
Fluid Type
Transmission
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20013
Zoro #
G5663174
UPC #
791440078062
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 3/4 in
Length
11 19/32 in
Width
5 15/16 in
Overall Length
11 5/8 in
Overall Height
1 3/4 in
Overall Width
5 15/16 in

Details

Item
Transmission Filter
Filter Design
Cartridge
Includes
Pan Gasket
Fluid Type
Transmission
Description/Special Features
Transmission Filter
For Use With
2000-04, 2006 Mitsubishi Montero, 2003-04 Montero Sport with AW30-40LE Transmission (RWD, 4 Spd)
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
20013

Description

Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 1 3/4 in, Length 11 19/32 in, Width 5 15/16 in, Includes Pan Gasket, For Use With 2000-04, 2006 Mitsubishi Montero, 2003-04 Montero Sport with AW30-40LE Transmission (RWD, 4 Spd)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.