Zoro Homepage

Transmission Filter, 5-15/32 x 1-1/16 In

  • Mfr # 18024

  • Zoro # G5836923


product price: $24.59
/ea

Key Features

Filter Design
Cartridge
Height
1 1/16 in
Includes
(2) O-Rings, Mounting Bolt, Pan Gasket, Rubber Seal
Length
11 1/2 in
Fluid Type
Transmission
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18024
Zoro #
G5836923
UPC #
791440051348
Country of Origin
China

Dimensions

Height
1 1/16 in
Length
11 1/2 in
Width
5 15/32 in
Overall Length
11 1/2 in
Overall Height
1 1/16 in
Overall Width
5 1/2 in

Details

Item
Transmission Fluid Filter
Filter Design
Cartridge
Includes
(2) O-Rings, Mounting Bolt, Pan Gasket, Rubber Seal
Fluid Type
Transmission
Description/Special Features
Transmission Filter
For Use With
1989-on Ford Automotive, Light-Duty Trucks, 1991-2009 Mazda Light-Duty Trucks, 1998-2001 Mercury Mountaineer with A4LD Transmission (RWD, 4 Spd)
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
18024

Description

Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 1 1/16 in, Length 11 1/2 in, Width 5 15/32 in, Includes (2) O-Rings, Mounting Bolt, Pan Gasket, Rubber Seal, For Use With 1989-on Ford Automotive, Light-Duty Trucks, 1991-2009 Mazda Light-Duty Trucks, 1998-2001 Mercury Mountaineer with A4LD Transmission (RWD, 4 Spd)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.