Zoro Homepage

Transmission Filter, 5-3/16" L, 11/32" H

  • Mfr # 20060

  • Zoro # G0503974


product price: $17.69
/ea

Key Features

Filter Design
Cartridge
Height
11/32 in
Includes
F Gasket
Length
5 3/16 in
Fluid Type
Transmission
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20060
Zoro #
G0503974
UPC #
791440113862
Country of Origin
China

Dimensions

Height
11/32 in
Length
5 3/16 in
Width
3 27/32 in
Overall Length
5 3/16 in
Overall Height
3/8 in
Overall Width
3 7/8 in

Details

Item
Transmission Filter
Filter Design
Cartridge
Includes
F Gasket
Fluid Type
Transmission
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
20060

Description

Transmission Fluid Filter, Filter Design Cartridge, Height 11/32 in, Length 5 3/16 in, Width 3 27/32 in, Includes F Gasket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.