Zoro Homepage

Transmission Filter, 5-3/32" L

  • Mfr # 20026

  • Zoro # G7660805


product price: $46.29
/ea

Key Features

Filter Design
Cartridge
Height
1 15/16 in
Includes
Pan Gasket
Length
5 3/32 in
Fluid Type
Transmission
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20026
Zoro #
G7660805
UPC #
00791440110113
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 15/16 in
Length
5 3/32 in
Width
4 11/32 in
Overall Height
1 15/16 in
Overall Width
4 3/8 in
Overall Length
5 1/8 in

Details

Item
Transmission Fluid Filter
Filter Design
Cartridge
Includes
Pan Gasket
Fluid Type
Transmission
Description/Special Features
(20) Bolt Holes
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
20026

Description

Transmission Fluid Filter, Filter Design Cartridge, (20) Bolt Holes, Height 1 15/16 in, Length 5 3/32 in, Width 4 11/32 in, Includes Pan Gasket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.