Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmission Filter, 5-3/4" L

  • Mfr # 18012

  • Zoro # G7504111


product price: $21.89
/ea

Key Features

Filter Design
Cartridge
Height
3/8 in
Includes
F. Gasket
Length
5 3/4 in
Fluid Type
Transmission
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18012
Zoro #
G7504111
UPC #
00791440047983
Country of Origin
Taiwan, Province of China

Dimensions

Height
3/8 in
Length
5 3/4 in
Width
5 23/32 in
Overall Length
5 3/4 in
Overall Height
3/8 in
Overall Width
5 3/4 in

Details

Item
Transmission Filter
Filter Design
Cartridge
Includes
F. Gasket
Fluid Type
Transmission
Description/Special Features
Transmission Filter
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
18012

Description

Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 3/8 in, Length 5 3/4 in, Width 5 23/32 in, Includes F. Gasket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.