Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmission Filter, 5-5/8 x 5-3/4 In

  • Mfr # 6021

  • Zoro # G2350559


product price: $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Height
5 3/4 in
Filter Design
Cartridge
Includes
O-Ring Included, Pan Gasket Included
Fluid Type
Transmission
Width
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6021
Zoro #
G2350559
UPC #
791440027312
Country of Origin
China

Dimensions

Height
5 3/4 in
Width
5 5/8 in
Length
5 3/4 in
Overall Width
5 5/8 in
Overall Height
5 3/4 in
Overall Length
5 3/4 in

Details

Item
Transmission Fluid Filter
Filter Design
Cartridge
Includes
O-Ring Included, Pan Gasket Included
Fluid Type
Transmission
Description/Special Features
Transmission Filter
For Use With
1966-74, 1982-84 Buick, 1982 Cadillac, 1967-84, 1986 Chevrolet, 1969-84, 1986 GMC Light-Duty Trucks, 1968-74, 1981-84 Oldsmobile, 1969-83 Pontiac Automotive, 1965-67 Jeep with THM250C, THM350, THM350C Transmissions (RWD, 3 Spd, Chevrolet Built)
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
6021

Description

Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 5 3/4 in, Length 5 3/4 in, Width 5 5/8 in, Includes O-Ring Included, Pan Gasket Included, For Use With 1966-74, 1982-84 Buick, 1982 Cadillac, 1967-84, 1986 Chevrolet, 1969-84, 1986 GMC Light-Duty Trucks, 1968-74, 1981-84 Oldsmobile, 1969-83 Pontiac Automotive, 1965-67 Jeep with THM250C, THM350, THM350C Transmissions (RWD, 3 Spd, Chevrolet Built)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.