Zoro Homepage

Transmission Filter, 6-13/32 x 4-21/32 In

  • Mfr # 20004

  • Zoro # G5662176


product price: $30.19
/ea

Key Features

Filter Design
Cartridge
Height
4 21/32 in
Length
9 7/16 in
Fluid Type
Transmission
Width
6 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20004
Zoro #
G5662176
UPC #
791440065796
Country of Origin
Taiwan, Province of China

Dimensions

Height
4 21/32 in
Length
9 7/16 in
Width
6 13/32 in
Overall Length
9 7/16 in
Overall Height
4 11/16 in
Overall Width
6 7/16 in

Details

Item
Transmission Filter
Filter Design
Cartridge
Fluid Type
Transmission
Description/Special Features
Transmission Filter
For Use With
2002-06 Chevrolet Avalanche, 2001-11 Silverado, GMC Sierra Series Light-Duty Trucks, 2001-06 Chevrolet Suburban, GMC Yukon, 2001, 2003 Chevrolet Tahoe, 2006 Hummer H1 with LCT 1000, 2000, 2400 Series Transmissions (5 Spd, Shallow Pan)
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
20004

Description

Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 4 21/32 in, Length 9 7/16 in, Width 6 13/32 in, Includes -, For Use With 2002-06 Chevrolet Avalanche, 2001-11 Silverado, GMC Sierra Series Light-Duty Trucks, 2001-06 Chevrolet Suburban, GMC Yukon, 2001, 2003 Chevrolet Tahoe, 2006 Hummer H1 with LCT 1000, 2000, 2400 Series Transmissions (5 Spd, Shallow Pan)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.