Zoro Homepage

Transmission Filter, 6-15/16 x 21/32 In

  • Mfr # 20010

  • Zoro # G5584817


product price: $21.59
/ea

Key Features

Filter Design
Cartridge
Height
21/32 in
Includes
Pan Gasket Included
Length
7 1/16 in
Fluid Type
Transmission
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20010
Zoro #
G5584817
UPC #
791440077829
Country of Origin
China

Dimensions

Height
21/32 in
Length
7 1/16 in
Width
6 15/16 in
Overall Width
6 15/16 in
Overall Length
7 1/16 in
Overall Height
11/16 in

Details

Item
Transmission Filter
Filter Design
Cartridge
Includes
Pan Gasket Included
Fluid Type
Transmission
Description/Special Features
Transmission Filter
For Use With
Hyundai Elantra, Accent
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
20010

Description

Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 21/32 in, Length 7 1/16 in, Width 6 15/16 in, Includes Pan Gasket Included, For Use With Hyundai Elantra, Accent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.