Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmission Filter, 6-21/32 x 3-7/16 In

  • Mfr # 20002

  • Zoro # G5585291


product price: $21.29
/ea

Key Features

Filter Design
Cartridge
Height
3 7/16 in
Length
13 13/32 in
Fluid Type
Transmission
Width
6 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20002
Zoro #
G5585291
UPC #
791440064614
Country of Origin
China

Dimensions

Height
3 7/16 in
Length
13 13/32 in
Width
6 21/32 in
Overall Width
6 11/16 in
Overall Length
13 7/16 in
Overall Height
3 7/16 in

Details

Item
Transmission Fluid Filter
Filter Design
Cartridge
Fluid Type
Transmission
Description/Special Features
Transmission Filter
For Use With
Ford, Lincoln, Mercury Light-Duty Trucks all with 5R55W Transmission
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
20002

Description

Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 3 7/16 in, Length 13 13/32 in, Width 6 21/32 in, Includes -, For Use With Ford, Lincoln, Mercury Light-Duty Trucks all with 5R55W Transmission

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.