Transmission Filter, 6-29/32 x 7-3/16 In
Mfr # 18004
Zoro # G5587066
product price: $14.15
/eaKey Features
Filter Design
Cartridge
Height
7 3/16 in
Includes
O-Ring Included, Pan Gasket Included
Length
7 3/16 in
Fluid Type
Transmission
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18004
Zoro #
G5587066
UPC #
791440047907
Country of Origin
Taiwan, Province of China
Dimensions
Height
7 3/16 in
Length
7 3/16 in
Width
6 29/32 in
Overall Length
7 3/16 in
Overall Height
7 3/16 in
Overall Width
6 15/16 in
Details
Item
Transmission Filter
Filter Design
Cartridge
Includes
O-Ring Included, Pan Gasket Included
Fluid Type
Transmission
Description/Special Features
Transmission Filter
For Use With
Chrysler, Eagle, Mitsubishi Automotive, Vans with Torque-Flite 40TE, 41AE, 41TE, (A604) Transmissions (FWD, 4 Spd with Overdrive)
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
18004
Description
Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 7 3/16 in, Length 7 3/16 in, Width 6 29/32 in, Includes O-Ring Included, Pan Gasket Included, For Use With Chrysler, Eagle, Mitsubishi Automotive, Vans with Torque-Flite 40TE, 41AE, 41TE, (A604) Transmissions (FWD, 4 Spd with Overdrive)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.