Zoro Homepage

Transmission Filter, 6-3/16 x 2-3/32 In

  • Mfr # 20023

  • Zoro # G1316341


product price: $34.49
/ea

Key Features

Filter Design
Cartridge
Height
2 3/32 in
Includes
Pan Gasket Included
Length
10 3/16 in
Fluid Type
Transmission
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20023
Zoro #
G1316341
UPC #
791440086722
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 3/32 in
Length
10 3/16 in
Width
6 3/16 in
Overall Width
6 3/16 in
Overall Height
2 1/8 in
Overall Length
10 3/16 in

Details

Item
Transmission Fluid Filter
Filter Design
Cartridge
Includes
Pan Gasket Included
Fluid Type
Transmission
Description/Special Features
Transmission Filter
For Use With
Lexus, Toyota Light-Duty Trucks
Compatible Fluid Type
Transmission Fluid

Description

Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 2 3/32 in, Length 10 3/16 in, Width 6 3/16 in, Includes Pan Gasket Included, For Use With Lexus, Toyota Light-Duty Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.