Transmission Filter, 6-3/16 x 3-31/32 In
Mfr # 20024
Zoro # G2502026
product price: $30.15
/eaKey Features
Filter Design
Cartridge
Height
3 31/32 in
Includes
Metal Neck Seal, Pan Gasket
Length
7 3/32 in
Fluid Type
Transmission
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20024
Zoro #
G2502026
UPC #
791440086739
Country of Origin
Taiwan, Province of China
Dimensions
Height
3 31/32 in
Length
7 3/32 in
Width
6 3/16 in
Overall Height
4 in
Overall Length
7 1/8 in
Overall Width
6 3/16 in
Details
Item
Transmission Filter
Filter Design
Cartridge
Includes
Metal Neck Seal, Pan Gasket
Fluid Type
Transmission
Description/Special Features
Transmission Filter
Compatible Fluid Type
Transmission Fluid
Description
Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 3 31/32 in, Length 7 3/32 in, Width 6 3/16 in, Includes Metal Neck Seal, Pan Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.