Transmission Filter, 6-3/32 x 4-7/32 In
Mfr # 19999
Zoro # G5684542
product price: $44.69
/eaKey Features
Filter Design
Spin-On
Height
4 in
Includes
Grommet, I. Gasket; Pan Gasket, Spin-on contains Anti-Drainback Valve
Length
11 11/16 in
Fluid Type
Transmission
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19999
Zoro #
G5684542
UPC #
791440064584
Country of Origin
Taiwan, Province of China
Dimensions
Height
4 in
Length
11 11/16 in
Outside Dia.
2 11/16 in
Width
6 3/32 in
Thread Size - Automotive Filters
M20 x 1.5mm
Outside Diameter
2 11/16 in
Overall Height
4 in
Thread Size
M20-1.5
Overall Width
6 1/8 in
Overall Length
11 11/16 in
Details
Item
Transmission Filter
Filter Design
Spin-On
Includes
Grommet, I. Gasket; Pan Gasket, Spin-on contains Anti-Drainback Valve
Fluid Type
Transmission
Description/Special Features
Transmission Filter Kit
For Use With
2007 Chrysler 300C SRT8, 2007-09 Aspen, 2000-11 Dodge Dakota, 2000-09 Durango, 2002-10 Jeep Grand Cherokee, Liberty, 2004 TJ, Wrangler, 2007 Mitsubishi Ranger with 45RFE, 55RFE Transmissions (2WD, RWD, Multi-Spd With Overdrive)
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
19999
Description
Transmission Fluid Filter, Filter Design Spin-On, Transmission Filter Kit, Height 4 in, Length 11 11/16 in, Width 6 3/32 in, Outside Dia. 2 11/16 in, Includes Grommet, I. Gasket; Pan Gasket, Spin-on contains Anti-Drainback Valve, For Use With 2007 Chrysler 300C SRT8, 2007-09 Aspen, 2000-11 Dodge Dakota, 2000-09 Durango, 2002-10 Jeep Grand Cherokee, Liberty, 2004 TJ, Wrangler, 2007 Mitsubishi Ranger with 45RFE, 55RFE Transmissions (2WD, RWD, Multi-Spd With Overdrive), Thread Size M20-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.