Zoro Homepage

Transmission Filter, 6-3/8 x 4-23/32 In

  • Mfr # 20020

  • Zoro # G5661984


product price: $35.55
/ea

Key Features

Filter Design
Cartridge
Height
4 23/32 in
Includes
Pan Gasket, Plastic Neck Seal
Length
9 7/16 in
Fluid Type
Transmission
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20020
Zoro #
G5661984
UPC #
791440081727
Country of Origin
Taiwan, Province of China

Dimensions

Height
4 23/32 in
Length
9 7/16 in
Width
6 3/8 in
Overall Length
9 7/16 in
Overall Height
4 3/4 in
Overall Width
6 3/8 in

Details

Item
Transmission Filter
Filter Design
Cartridge
Includes
Pan Gasket, Plastic Neck Seal
Fluid Type
Transmission
Description/Special Features
Transmission Filter
For Use With
2004-12 Chevrolet Colorado, GMC Canyon, , 2009 GMC Envoy, Envoy Denali, 2006-10 Hummer H3, H3 SUT, 2006-08 Isuzu
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
20020

Description

Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 4 23/32 in, Length 9 7/16 in, Width 6 3/8 in, Includes Pan Gasket, Plastic Neck Seal, For Use With 2004-12 Chevrolet Colorado, GMC Canyon, , 2009 GMC Envoy, Envoy Denali, 2006-10 Hummer H3, H3 SUT, 2006-08 Isuzu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.