Transmission Filter, 6-5/8 x 7-3/32 In
Mfr # 18032
Zoro # G2267030
product price: $12.53
/eaKey Features
Fluid Type
Transmission
Includes
(2) Pan Gaskets Included
Length
7 3/32 in
Filter Design
Cartridge
Description/Special Features
Transmission Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18032
Zoro #
G2267030
UPC #
791440055728
Country of Origin
China
Dimensions
Length
7 3/32 in
Height
7 3/32 in
Width
6 5/8 in
Overall Length
7 1/8 in
Overall Width
6 5/8 in
Overall Height
7 1/8 in
Details
Item
Transmission Fluid Filter
Fluid Type
Transmission
Includes
(2) Pan Gaskets Included
Filter Design
Cartridge
Description/Special Features
Transmission Filter
For Use With
AMC, Chrysler, Mitsubishi Automotive, Light-Duty Trucks, Vans, International Light-Duty Trucks, Jeep with Torque-Flite "6" (904), "6" (999), "8" (727) Transmissions (RWD)
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
18032
Description
Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 7 3/32 in, Length 7 3/32 in, Width 6 5/8 in, Includes (2) Pan Gaskets Included, For Use With AMC, Chrysler, Mitsubishi Automotive, Light-Duty Trucks, Vans, International Light-Duty Trucks, Jeep with Torque-Flite In.6 In. (904), In.6 In. (999), In.8 In. (727) Transmissions (RWD)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.