Transmission Filter, 6-7/32" L
Mfr # 18011
Zoro # G7507383
product price: $15.69
/eaKey Features
Filter Design
Cartridge
Height
1 5/32 in
Includes
Pan Gasket
Length
6 7/32 in
Fluid Type
Transmission
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18011
Zoro #
G7507383
UPC #
00791440047976
Country of Origin
Taiwan, Province of China
Dimensions
Height
1 5/32 in
Length
6 7/32 in
Width
5 23/32 in
Overall Width
5 3/4 in
Overall Length
6 1/4 in
Overall Height
1 3/16 in
Details
Item
Transmission Filter
Filter Design
Cartridge
Includes
Pan Gasket
Fluid Type
Transmission
Description/Special Features
Transmission Filter
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
18011
Description
Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 1 5/32 in, Length 6 7/32 in, Width 5 23/32 in, Includes Pan Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.