Zoro Homepage

Transmission Filter, 6-7/8" L

  • Mfr # 20055

  • Zoro # G7512651


product price: $12.39
/ea

Key Features

Filter Design
Cartridge
Height
6 7/8 in
Includes
F. Gasket, Pan Gasket
Length
6 7/8 in
Fluid Type
Transmission
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20055
Zoro #
G7512651
UPC #
00791440114135
Country of Origin
China

Dimensions

Height
6 7/8 in
Length
6 7/8 in
Width
7 1/2 in
Overall Width
7 1/2 in
Overall Length
6 7/8 in
Overall Height
6 7/8 in

Details

Item
Transmission Filter
Filter Design
Cartridge
Includes
F. Gasket, Pan Gasket
Fluid Type
Transmission
Description/Special Features
Transmission Filter
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
20055

Description

Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 6 7/8 in, Length 6 7/8 in, Width 7 1/2 in, Includes F. Gasket, Pan Gasket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.