Transmission Filter, 7-11/16" L
Mfr # 20045
Zoro # G7511960
product price: $29.69
/eaKey Features
Filter Design
Cartridge
Height
1 5/16 in
Includes
Pan Gasket
Length
7 11/16 in
Fluid Type
Transmission
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20045
Zoro #
G7511960
UPC #
00791440112322
Country of Origin
Taiwan, Province of China
Dimensions
Height
1 5/16 in
Length
7 11/16 in
Width
6 3/16 in
Overall Width
6 3/16 in
Overall Length
7 11/16 in
Overall Height
1 5/16 in
Details
Item
Transmission Filter
Filter Design
Cartridge
Includes
Pan Gasket
Fluid Type
Transmission
Description/Special Features
Transmission Filter
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
20045
Description
Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 1 5/16 in, Length 7 11/16 in, Width 6 3/16 in, Includes Pan Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.