Zoro Homepage

Transmission Filter, 7-1/16 x 2-7/32 In

  • Mfr # 18033

  • Zoro # G5579883


product price: $24.49
/ea

Key Features

Filter Design
Cartridge
Height
2 7/32 in
Includes
(2) Pan Gaskets Included, Mounting Bracket
Length
7 13/32 in
Fluid Type
Transmission
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18033
Zoro #
G5579883
UPC #
791440056206
Country of Origin
China

Dimensions

Height
2 7/32 in
Length
7 13/32 in
Width
7 1/16 in
Overall Length
7 7/16 in
Overall Height
2 1/4 in
Overall Width
7 1/16 in

Details

Item
Transmission Fluid Filter
Filter Design
Cartridge
Includes
(2) Pan Gaskets Included, Mounting Bracket
Fluid Type
Transmission
Description/Special Features
Transmission Filter
For Use With
Ford Automotive with AX4N, AX4S Transmissions (FWD, 4 Spd, Deep Pan)
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
18033

Description

Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 2 7/32 in, Length 7 13/32 in, Width 7 1/16 in, Includes (2) Pan Gaskets Included, Mounting Bracket, For Use With Ford Automotive with AX4N, AX4S Transmissions (FWD, 4 Spd, Deep Pan)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.