Transmission Filter, 7-1/16 x 7-13/32 In
Mfr # 18034
Zoro # G5655447
product price: $23.85
/eaKey Features
Filter Design
Cartridge
Height
7 13/32 in
Includes
Pan Gasket Included
Length
7 13/32 in
Fluid Type
Transmission
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18034
Zoro #
G5655447
UPC #
791440056213
Country of Origin
Taiwan, Province of China
Dimensions
Height
7 13/32 in
Length
7 13/32 in
Width
7 1/16 in
Overall Height
7 7/16 in
Overall Length
7 7/16 in
Overall Width
7 1/16 in
Details
Item
Transmission Fluid Filter
Filter Design
Cartridge
Includes
Pan Gasket Included
Fluid Type
Transmission
Description/Special Features
Transmission Filter
For Use With
Ford, Mercury Automotive, Vans with AX4S, AX4N Transmissions (Shallow Pan)
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
18034
Description
Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 7 13/32 in, Length 7 13/32 in, Width 7 1/16 in, Includes Pan Gasket Included, For Use With Ford, Mercury Automotive, Vans with AX4S, AX4N Transmissions (Shallow Pan)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.