Zoro Homepage

Transmission Filter, 7-1/8" L

  • Mfr # 20054

  • Zoro # G7510612


product price: $28.29
/ea

Key Features

Filter Design
Cartridge
Height
1 in
Includes
Pan Gasket
Length
7 1/8 in
Fluid Type
Transmission
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20054
Zoro #
G7510612
UPC #
00791440111684
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 in
Length
7 1/8 in
Width
5 in
Overall Length
7 1/8 in
Overall Height
1 in
Overall Width
5 in

Details

Item
Transmission Filter
Filter Design
Cartridge
Includes
Pan Gasket
Fluid Type
Transmission
Description/Special Features
Transmission Filter
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
20054

Description

Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 1 in, Length 7 1/8 in, Width 5 in, Includes Pan Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.