Zoro Homepage

Transmission Filter, 7-21/32" L, 7/16" H

  • Mfr # 20053

  • Zoro # G7508311


product price: $9.59
/ea

Key Features

Filter Design
Cartridge
Height
7/16 in
Includes
Pan Gasket
Length
7 21/32 in
Fluid Type
Transmission
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20053
Zoro #
G7508311
UPC #
00791440113411
Country of Origin
China

Dimensions

Height
7/16 in
Length
7 21/32 in
Width
4 1/8 in
Thread Size - Automotive Filters
1"
Thread Size
1"
Overall Width
4 1/8 in
Overall Length
7 11/16 in
Overall Height
7/16 in

Details

Item
Transmission Filter
Filter Design
Cartridge
Includes
Pan Gasket
Fluid Type
Transmission
Description/Special Features
Transmission Element
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
20053

Description

Transmission Fluid Filter, Filter Design Cartridge, Transmission Element, Height 7/16 in, Length 7 21/32 in, Width 4 1/8 in, Includes Pan Gasket, Thread Size 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.