Transmission Filter, 7-3/32" L
Mfr # 20027
Zoro # G7660744
product price: $30.69
/eaKey Features
Filter Design
Cartridge
Height
3 1/4 in
Includes
Pan Gasket
Length
7 3/32 in
Fluid Type
Transmission
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20027
Zoro #
G7660744
UPC #
00791440110120
Country of Origin
Taiwan, Province of China
Dimensions
Height
3 1/4 in
Length
7 3/32 in
Width
6 3/16 in
Overall Height
3 1/4 in
Overall Length
7 1/8 in
Overall Width
6 3/16 in
Details
Item
Transmission Fluid Filter
Filter Design
Cartridge
Includes
Pan Gasket
Fluid Type
Transmission
Description/Special Features
(12) Bolt Holes
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
20027
Description
Transmission Fluid Filter, Filter Design Cartridge, (12) Bolt Holes, Height 3 1/4 in, Length 7 3/32 in, Width 6 3/16 in, Includes Pan Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.