Transmission Filter, 7-5/8" L
- Mfr # 18013
- Zoro # G7505889
product price:Â
$
24.99
/ea
Key Features
Filter Design
Cartridge
Height
21/32 in
Length
7 5/8 in
Fluid Type
Transmission
Width
4 15/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18013
- Zoro #
- G7505889
- UPC #
- 00791440047990
- Country of Origin
- Taiwan, Province of China
- Item
- Transmission Filter
- Filter Design
- Cartridge
- Fluid Type
- Transmission
- Description/Special Features
- Transmission Filter
- Compatible Fluid Type
- Transmission Fluid
- Baldwin Interchange
- 18013
Dimensions
- Height
- 21/32 in
- Length
- 7 5/8 in
- Width
- 4 15/32 in
- Overall Width
- 4 1/2 in
- Overall Height
- 11/16 in
- Overall Length
- 7 5/8 in
- Wire Rope Length
- 7 5/8 in
Description
Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 21/32 in, Length 7 5/8 in, Width 4 15/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.