Transmission Filter, 7-5/8" L
Mfr # 20042
Zoro # G7504145
product price: $23.49
/eaKey Features
Filter Design
Cartridge
Height
29/32 in
Includes
Pan Gasket
Length
7 5/8 in
Fluid Type
Transmission
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20042
Zoro #
G7504145
UPC #
00791440112599
Country of Origin
China
Dimensions
Height
29/32 in
Length
7 5/8 in
Width
5 in
Thread Size - Automotive Filters
1"
Thread Size
1"
Overall Length
7 5/8 in
Overall Width
5 in
Overall Height
15/16 in
Details
Item
Transmission Filter
Filter Design
Cartridge
Includes
Pan Gasket
Fluid Type
Transmission
Description/Special Features
Transmission Element
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
20042
Description
Transmission Fluid Filter, Filter Design Cartridge, Transmission Element, Height 29/32 in, Length 7 5/8 in, Width 5 in, Includes Pan Gasket, Thread Size 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.