Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmission Filter, 7-5/8" L, 29/32" H

  • Mfr # 20050

  • Zoro # G7508269


product price: $28.99
/ea

Key Features

Filter Design
Cartridge
Height
29/32 in
Includes
Pan Gasket
Length
7 5/8 in
Fluid Type
Transmission
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20050
Zoro #
G7508269
UPC #
00791440114586
Country of Origin
Taiwan, Province of China

Dimensions

Height
29/32 in
Length
7 5/8 in
Width
6 9/16 in
Thread Size - Automotive Filters
1"
Thread Size
1"
Overall Height
15/16 in
Overall Length
7 5/8 in
Overall Width
6 9/16 in

Details

Item
Transmission Filter
Filter Design
Cartridge
Includes
Pan Gasket
Fluid Type
Transmission
Description/Special Features
Transmission Element
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
20050

Description

Transmission Fluid Filter, Filter Design Cartridge, Transmission Element, Height 29/32 in, Length 7 5/8 in, Width 6 9/16 in, Includes Pan Gasket, Thread Size 1 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.