Transmission Filter, 7-7/8 x 4-1/4 In
Mfr # 18155
Zoro # G5505333
product price: $28.15
/eaKey Features
Filter Design
In-Line
Height
4 1/4 in
Includes
Pan Gasket
Length
8 1/16 in
Fluid Type
Transmission
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18155
Zoro #
G5505333
UPC #
791440030039
Country of Origin
Taiwan, Province of China
Dimensions
Height
4 1/4 in
Length
8 1/16 in
Width
7 7/8 in
Overall Height
4 1/4 in
Overall Width
7 7/8 in
Overall Length
8 1/16 in
Details
Item
Transmission Filter
Filter Design
In-Line
Includes
Pan Gasket
Fluid Type
Transmission
Description/Special Features
Transmission Filter
For Use With
1987-91 Avanti II, 1986-93 Buick, 1991-93 Cadillac, 1982-95 Chevrolet, 1988-93 Oldsmobile, 1983-93 Pontiac Automotive, 1982-93 GMC Light-Duty Trucks with 4L60 (THM700-R4) Transmission (RWD, 4 Spd with Overdrive)
Compatible Vehicle Make
Buick, Cadillac, Chevrolet, GMC, Oldsmobile, Pontiac
Compatible Fluid Type
Transmission Fluid
Fit Type
Vehicle Specific
Housing Material
Metal
Compatible Vehicle Type
Light Duty Trucks
Standards
ISO 9001:2015
Media Material
Polyester
Product Type
Transmission Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
18155
Description
Transmission Fluid Filter, Filter Design In-Line, Transmission Filter, Height 4 1/4 in, Length 8 1/16 in, Width 7 7/8 in, Includes Pan Gasket, For Use With 1987-91 Avanti II, 1986-93 Buick, 1991-93 Cadillac, 1982-95 Chevrolet, 1988-93 Oldsmobile, 1983-93 Pontiac Automotive, 1982-93 GMC Light-Duty Trucks with 4L60 (THM700-R4) Transmission (RWD, 4 Spd with Overdrive), Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.