Zoro Homepage

Transmission Filter, 7 x 8-17/32 In

  • Mfr # 18007

  • Zoro # G6118077


product price: $24.69
/ea

Key Features

Filter Design
Cartridge
Height
8 17/32 in
Includes
Information Sheet, Plastic Neck Seal
Length
8 17/32 in
Fluid Type
Transmission
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18007
Zoro #
G6118077
UPC #
791440047938
Country of Origin
United States

Dimensions

Height
8 17/32 in
Length
8 17/32 in
Width
7 in
Overall Length
8 9/16 in
Overall Height
8 9/16 in
Overall Width
7 in

Details

Item
Transmission Fluid Filter
Filter Design
Cartridge
Includes
Information Sheet, Plastic Neck Seal
Fluid Type
Transmission
Description/Special Features
Transmission Filter
For Use With
1991-96 Chevrolet, GMC Light-Duty Trucks, Vans, 1994-99 AM General, 1993-97 Jaguar Automotive with 4L80-E Electronic Transmission (RWD, 4 Spd)
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
18007

Description

Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 8 17/32 in, Length 8 17/32 in, Width 7 in, Includes Information Sheet, Plastic Neck Seal, For Use With 1991-96 Chevrolet, GMC Light-Duty Trucks, Vans, 1994-99 AM General, 1993-97 Jaguar Automotive with 4L80-E Electronic Transmission (RWD, 4 Spd)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.