Zoro Homepage

Transmission Filter, 8-1/8" L

  • Mfr # 18163

  • Zoro # G7505834


product price: $26.59
/ea

Key Features

Filter Design
Cartridge
Height
3/4 in
Length
8 1/8 in
Fluid Type
Transmission
Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18163
Zoro #
G7505834
UPC #
00791440030046
Country of Origin
Viet Nam

Dimensions

Height
3/4 in
Length
8 1/8 in
Width
4 1/2 in
Overall Height
3/4 in
Overall Width
4 1/2 in
Overall Length
8 1/8 in

Details

Item
Transmission Filter
Filter Design
Cartridge
Fluid Type
Transmission
Description/Special Features
Transmission Filter
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
18163

Description

Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 3/4 in, Length 8 1/8 in, Width 4 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.