Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmission Filter, 8" L

  • Mfr # 20035

  • Zoro # G7504312


product price: $24.29
/ea

Key Features

Filter Design
Cartridge
Height
11/16 in
Length
8 in
Fluid Type
Transmission
Width
5 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20035
Zoro #
G7504312
UPC #
00791440113367
Country of Origin
Taiwan, Province of China

Dimensions

Height
11/16 in
Length
8 in
Width
5 1/32 in
Overall Height
11/16 in
Overall Width
5 1/16 in
Overall Length
8 in

Details

Item
Transmission Filter
Filter Design
Cartridge
Fluid Type
Transmission
Description/Special Features
Transmission Filter
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
20035

Description

Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 11/16 in, Length 8 in, Width 5 1/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.